Insert Nutdriver, 1/4", 3-Pk

Item #: 751029

Cat #: 49-66-4512

UPC: 045242324347

Sign In or Register to view pricing and more.
Documents & Guides
Insert Nutdriver, Size: 1/4", Length: 1-1/2", Magnetic, 3-Pack

Overview

Insert Nutdriver, Size: 1/4", Length: 1-1/2", Magnetic, 3-Pack
The Milwaukee® 49-66-4512 1/4 in. SHOCKWAVE™ impact duty insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding. Bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders. The pack contains 3 nut drivers.
Also known as: 045242324347, 49-66-4512

Specifications

Type: Nut Driver, Magnetic Tip
Length: 1 1/2 in
Diameter: 1/4 in
Type: Nut Driver, Magnetic Tip
Diameter: 1/4 in
Length: 1 1/2 in

Customer Reviews

No reviews for this product
(0)