Breaker, 20A, 1P, 120/240V, Type BAB, 10 kAIC, Bolt On, Fire Alarm

Item #: 751010

Cat #: BABF1020

UPC: 786685405063

Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker
The fire alarm circuit breaker provides your installation with a clean and professional look, without the use of marker or red tape.
Also known as: 786685405063, BABF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)