Conduit Body, Iron, 2" Hub

Item #: 750991

Cat #: X67

UPC: 783936011653

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Iron, 2 Inch Hub, 11.75 Inch Length, 7.5 Inch Width

Overview

Conduit Body, Iron, 2 Inch Hub, 11.75 Inch Length, 7.5 Inch Width
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011653, X67

Specifications

Material: Iron
Length: 11.750 in
Width: 7.50 in
Material: Iron
Width: 7.50 in
Length: 11.750 in

Customer Reviews

No reviews for this product
(0)