Drive, 380 - 480VAC, 10kW, 15HP, 24.0A, 3P, A Frame, No Filter

Item #: 75098

Cat #: 22F-D024N104

UPC: 820919785238

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 10 kW, 15 Horse Power, 24.0 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 10 kW, 15 Horse Power, 24.0 Amp, A Frame, No Filter, IP20 Open
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785238, 22F-D024N104

Specifications

Phase: 3
Amps: 24
Horsepower: 15
Type: Variable Frequency Drive
Wattage: 10 kW
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 15
Wattage: 10 kW
Amps: 24
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)