This product may not be available in all locations.
![Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary](https://rexel-cdn.com/products/09008926808a9f0e.jpg?i=3F48C12F-0882-43B5-A28E-2F6D53D7538C&f=420)
Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary
Item #: 75096
Cat #: 5S40FSS
UPC: 785901765950
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Overview
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise, Stainless Steel Enclosure, NEMA 3R/4X
Also known as: 785901765950, 5S40FSS
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Volt Amps: | 5kVA |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Dry Type Transformer |
Volt Amps: | 5kVA |
Customer Reviews
No reviews for this product
(0)