Multi-Tap Connector, Insulated, Aluminum

Item #: 750944

Cat #: PBTD-4-250-F

UPC: 783669712650

Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 250-6, Flex 4/0-6 H,I,K 2/0-6 M 3/0-6 DLO, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 250-6, Flex 4/0-6 H,I,K 2/0-6 M 3/0-6 DLO, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712650, PBTD-4-250-F

Specifications

Color: Black
Size: 1/4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 4
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 250
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)