Drive, 380 - 480VAC, 0.4kW, 0.5HP, 1.5A, 3P, A Frame, EMC Filter

Item #: 75093

Cat #: 22F-D1P5N113

UPC: 820919785245

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, 1.5 Amp, A Frame, with Integral S Type, EMC Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, 1.5 Amp, A Frame, with Integral S Type, EMC Filter, IP20 Open
Also known as: 820919785245, 22F-D1P5N113

Specifications

Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.500
Wattage: 0.400
Horsepower: 0.500
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.400
Type: Variable Frequency Drive
Amps: 1.500
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)