![1/4" Percussion Drill Bit 1/4" Percussion Drill Bit](https://rexel-cdn.com/products/dewdw5225.jpg?i=474B98B7-1F07-462F-AE56-4832357DBE3C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Premium Percussion Drill Bit, Length: 6", Diameter: 1/4".
Overview
Premium Percussion Drill Bit, Length: 6", Diameter: 1/4".
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052253, DW5225
Specifications
Type: | Drill Bit |
Length: | 6 in |
Diameter: | 1/4 in |
Type: | Drill Bit |
Diameter: | 1/4 in |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)