Drive, 380 - 480VAC, 0.75kW, 1HP, 2.5A, 3P, A Frame, with Filter

Item #: 75086

Cat #: 22F-D2P5N113

UPC: 820919785252

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 2.5 Amp, A Frame, with Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 2.5 Amp, A Frame, with Filter, IP20 Open
Also known as: 820919785252, 22F-D2P5N113

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 2.500
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)