1/2" to 1" Armored Ground Clamp, Bronze

Item #: 750802

Cat #: 26SWV

UPC: 781002100423

Documents & Guides
Armored Cable Ground Clamp, Swivel Type, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 6 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10042.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Armored Cable Ground Clamp, Swivel Type, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 6 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10042.*
Armored Ground Clamps are used to connect bare or armored copper wire to steel water pipe for grounding. They feature an integral clamp that securely holds armor conduit, and a set screw that tightly grips bare copper wire, decreasing the chances of the grounding conductors being pulled out. They are manufactured with a highly conductive copper alloy.
Also known as: 781002100423, 26SWV

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 8 - 6
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 8 - 6
Material: Bronze

Customer Reviews

No reviews for this product
(0)