Breaker, BR Type, Duplex, 30/50A, 10kAIC, 120VAC, 1" Spacing

Item #: 750779

Cat #: BD3050

UPC: 786676369558

30/50 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30/50 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676369558, BD3050

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 30, 50
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 30, 50

Customer Reviews

No reviews for this product
(0)