Breaker, Molded Case, NFPA 79 Internal Operating Handle, 12" Shaft

Item #: 750742

Cat #: 140G-N1

UPC: 887172324482

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Red, NFPA 79 Internal Operating Handle, 12 Inch Shaft, G, H, I, J Frame

Overview

Breaker, Molded Case, Red, NFPA 79 Internal Operating Handle, 12 Inch Shaft, G, H, I, J Frame
Also known as: 887172324482, 140G-N1

Specifications

Color: Red
Mounting: Internal
Type: Handle, Shaft, NFPA79
Length: 12 in
Size: G/H/I/J Frame
Color: Red
Type: Handle, Shaft, NFPA79
Size: G/H/I/J Frame
Mounting: Internal
Length: 12 in

Customer Reviews

No reviews for this product
(0)