Drive, 200 - 240VAC, 0.4kW, 0.5HP, 2.5A, 3P, A Frame, No Filter

Item #: 75072

Cat #: 22F-A2P5N103

UPC: 820919784972

Documents & Guides
Drive, PowerFlex 4M, 200 - 240 Volt AC, 1-Phase, 0.4 kW, 0.5 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 4M, 200 - 240 Volt AC, 1-Phase, 0.4 kW, 0.5 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919784972, 22F-A2P5N103

Specifications

Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.500 kW
Horsepower: 0.500
Phase: 1
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.500 kW

Customer Reviews

No reviews for this product
(0)