VERSI LITE 7 IN.

Item #: 750660

Cat #: FMML7830WLM6

UPC: 820476780080

Sign In or Register to view pricing and more.
Documents & Guides
VERSI LITE 7 IN. LED FLUSH MOUNT

Overview

VERSI LITE 7 IN. LED FLUSH MOUNT
Also known as: 820476780080, FMML7830WLM6

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Color: White
Mounting: Flush
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)