This product may not be available in all locations.
1
more

15A, 1P, 120/240V, 10 kAIC,CH Equipment Protector
Item #: 750596
Cat #: CHFEP115
UPC: 786685627953
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Equipment Protector with flag, 10 kAIC, 120/240 VAC. 30mA GFCI Breakers, Equipment Protection.
Sign In or Register to view pricing and more.
Overview
15 Amp, 1-Pole, Type CH Ground Fault Equipment Protector with flag, 10 kAIC, 120/240 VAC. 30mA GFCI Breakers, Equipment Protection.
Type CHF 3/4 in Standard Circuit Breaker Catalog#:CHFEP115 Type CHF 3/4 in Standard Circuit Breaker, Trip flag, 30 mA GFI, 15A, Single-pole, 10 kAIC, 120/240V
Also known as: 786685627953, CHFEP115
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)