Flexible Steel Conduit, 1", Reduced Wall, 25' Coil

Item #: 750590

Cat #: 69338

UPC: 782673693382

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 1", Reduced Wall, 25' Coil

Overview

Flexible Steel Conduit, 1", Reduced Wall, 25' Coil
Also known as: 782673693382, 69338

Specifications

Length: 25 ft
Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Material: Steel
Package Type: Coil
Diameter: 1 in
Standards: California Proposition 65
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)