PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 75053

Cat #: 9013GSG2J20

UPC: 785901559887

Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,15...30 psi,20...40 psi,20...80 psi,80 psi (5...60 psi),300 PSIG,5 to 60 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,15...30 psi,20...40 psi,20...80 psi,80 psi (5...60 psi),300 PSIG,5 to 60 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)
pump or compressor switch 9013GS - adjustable diff. - 20-40 psi
Also known as: 785901559887, 9013GSG2J20

Specifications

Type: Pressure Switch, DPST, Water/Air, Electromechanical
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 575
Standards: California Proposition 65
Range: 15 - 30 PSI, 20 - 80 PSI, 250 PSI
Type: Pressure Switch, DPST, Water/Air, Electromechanical
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Volts AC: 575
Range: 15 - 30 PSI, 20 - 80 PSI, 250 PSI

Customer Reviews

No reviews for this product
(0)