Series C Motor Circuit Protector

Item #: 750508

Cat #: HMCPS100R3C

UPC: 786679232668

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag.trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag.trip
Also known as: 786679232668, HMCPS100R3C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)