Thermal Transfer Turn & Tell Label

Item #: 750491

Cat #: R200X150V1T

UPC: 074983394944

Sign In or Register to view pricing and more.
Thermal Transfer, Vinyl, Length: 1.5", Width: 2.00", Height: POA (Print On Area) .5" , Clear/White, Wire Range: Cat. 5e/6/6e UTP and Cat. 5e FTP cable/10 – 6 AWG wire/cable. Min Wire O.D. 0.22", Max Wire O.D.: 0.28",. Color: White. Labels per Package: 1000.

Overview

Thermal Transfer, Vinyl, Length: 1.5", Width: 2.00", Height: POA (Print On Area) .5" , Clear/White, Wire Range: Cat. 5e/6/6e UTP and Cat. 5e FTP cable/10 – 6 AWG wire/cable. Min Wire O.D. 0.22", Max Wire O.D.: 0.28",. Color: White. Labels per Package: 1000.
Also known as: 074983394944, R200X150V1T

Specifications

Width: 2 in
Type: Thermal Transfer, Label
Material: Vinyl
Color: White
Length: 1.500 in
Width: 2 in
Material: Vinyl
Length: 1.500 in
Type: Thermal Transfer, Label
Color: White

Customer Reviews

No reviews for this product
(0)