Drive, PowerFlex4M, 120VAC, 1PH, 1.6A, 0.2kW, 0.25HP, Frame A

Item #: 75046

Cat #: 22F-V1P6N103

UPC: 820919784927

Documents & Guides
Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 1.6 Amp, 0.2 kW, 0.25 Horse Power, Frame A
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 1.6 Amp, 0.2 kW, 0.25 Horse Power, Frame A
Also known as: 820919784927, 22F-V1P6N103

Specifications

Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.600
Wattage: 0.200 kW
Horsepower: 0.250
Volts AC: 120
Type: Variable Frequency Drive
Amps: 1.600
Horsepower: 0.250
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.200 kW

Customer Reviews

No reviews for this product
(0)