2
more
Panduit R100X125V1T Turn-Tell Label 1" x
Item #: 750447
Cat #: R100X125V1T
UPC: 074983219353
Sign In or Register to view pricing and more.
Documents & Guides
The R100X125V1T Thermal Transfer Turn-Tell Label has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and repositioning on wires/cables. It can easily be installed on existing terminated wires/assemblies and does not require disconnecting wires/cables. Use with Easy-Mark Plus Labeling Software and TDP printers. 1.0" x 1.25" (25.4 mm x 31.8 mm). Color White. 2500 labels.
Overview
The R100X125V1T Thermal Transfer Turn-Tell Label has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and repositioning on wires/cables. It can easily be installed on existing terminated wires/assemblies and does not require disconnecting wires/cables. Use with Easy-Mark Plus Labeling Software and TDP printers. 1.0" x 1.25" (25.4 mm x 31.8 mm). Color White. 2500 labels.
Also known as: 074983219353, R100X125V1T
Specifications
Length: | 1.25 in |
Type: | Thermal Transfer, Label |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 1.25 in |
Width: | 1 in |
Color: | White |
Type: | Thermal Transfer, Label |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)