Drive, 380 - 480VAC, 0.4kW, 0.5HP, 1.5A, 3P, A Frame, No Filter

Item #: 75039

Cat #: 22F-D1P5N103

UPC: 820919785160

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, 1.5 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 0.4 kW, 0.5 Horse Power, 1.5 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785160, 22F-D1P5N103

Specifications

Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.500
Wattage: 0.400
Horsepower: 0.500
Phase: 3
Type: Variable Frequency Drive
Amps: 1.500
Horsepower: 0.500
Volts AC: 480
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)