4' 16.5W T8 LED Lamp, 35K

Item #: 750322

Cat #: 16.5T8/48-3500-IF-10/1

UPC: 046677434878

Sign In or Register to view pricing and more.
### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 43487-8* Mdl#: 9290002881 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 44W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 43487-8* Mdl#: 9290002881 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 44W Equivalent.
Also known as: 046677434878, 16.5T8/48-3500-IF-10/1

Specifications

Lumens: 1800, 2000, 2700
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800, 2000, 2700
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)