2' 8.5W T8 Lamp, 50K

Item #: 750317

Cat #: 8.5T8/24-5000-IF-10/1

UPC: 046677452049

Sign In or Register to view pricing and more.
LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000(LBF), 1100(NBF), 1290(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45204-5, Mdl#: 9290011182. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent *This lamp is DLC qualified.

Overview

LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000(LBF), 1100(NBF), 1290(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45204-5, Mdl#: 9290011182. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent *This lamp is DLC qualified.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452049, 8.5T8/24-5000-IF-10/1

Specifications

Lumens: 1000, 1050, 1290, 1100
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 8.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 1000, 1050, 1290, 1100
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 8.500
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)