Controller, ControlLogix 5575, 32 Mb, Time Synchronization Module

Item #: 750270

Cat #: 1756-L75K

UPC: 885630734330

Sign In or Register to view pricing and more.
Controller, ControlLogix 5575, 32 Mbytes Memory, Conformally Coated, Time Synchronization Module

Overview

Controller, ControlLogix 5575, 32 Mbytes Memory, Conformally Coated, Time Synchronization Module
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734330, 1756-L75K

Specifications

Type: Controller, Logic
Mounting: Chassis
Family / Style: ControlLogix
Size: 32 MB
Type: Controller, Logic
Family / Style: ControlLogix
Mounting: Chassis
Size: 32 MB

Customer Reviews

No reviews for this product
(0)