This product has been discontinued.
This product may not be available in all locations.
125A, 1P, 120/240V, Metered Temporary Power
Item #: 750266
Cat #: CHM1G7N7NS
UPC: 782114215586
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 14-50R, (2) 5-20R2GFCI. Breakers: (2) 1-Pole 20 Amp and (1) 2-Pole 50 Amp GFCI.
Overview
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 14-50R, (2) 5-20R2GFCI. Breakers: (2) 1-Pole 20 Amp and (1) 2-Pole 50 Amp GFCI.
Also known as: 782114215586, CHM1G7N7NS, RV meter main combo 50/30/20
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
NEMA Configuration: | 5-20R, 14-50R |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
NEMA Configuration: | 5-20R, 14-50R |
Customer Reviews
No reviews for this product
(0)