Selector Switch, 22.5mm, Momentary, 3 Position, Metal, Knob

Item #: 75023

Cat #: 800FM-SB32

UPC: 662073810346

Documents & Guides
Selector Switch, 3 Position, Momentary, Metal, Standard Knob, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, Momentary, Metal, Standard Knob, 22.5 mm, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SB32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. And it is standard knob orientation black knob with spring return from both. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073810346, 800FM-SB32

Specifications

Size: 22.5 mm
Family / Style: 800F
Type: 3 Position, Selector Switch
Size: 22.5 mm
Type: 3 Position, Selector Switch
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)