
Breaker, Frame Only, Spectra Series, 250A, 600V, 3P, 35kAIC
Item #: 750169
Cat #: SFHA36AT0250
UPC:
Documents & Guides
No Documents Available
Breaker, Frame Only, SFH, SFL, SFP2, 250 Amp, 600 Volt AC, 3-Pole, 35kAIC @ 480 Volt AC
Sign In or Register to view pricing and more.
Overview
Breaker, Frame Only, SFH, SFL, SFP2, 250 Amp, 600 Volt AC, 3-Pole, 35kAIC @ 480 Volt AC
Spectra RMS style Molded Case Circuit Breakers have a digital, solid state, RMS sensing trip system with field installable, front mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Also known as: SFHA36AT0250
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts AC: | 480 |
Family / Style: | Spectra |
Interrupt Rating AC: | 35 kA |
Mounting: | Panel |
Amps: | 250 |
Family / Style: | Spectra |
Poles: | 3 |
Volts AC: | 480 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)