Load Center, Main Lug, 225A, 120/240V, Plug On Neutral, 1PH, 60/120

Item #: 750068
Cat #: CH60NLPN225N
UPC: 786685931821
Sign In or Register to view pricing and more.
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: N

Overview

225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: N
Also known as: 786685931821, CH60NLPN225N

Specifications

Amps: 200
Family / Style: CH
Circuits: 120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 60
Amps: 200
Circuits: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug
Family / Style: CH
Mounting: Surface
Material: Copper
Volts AC: 120/240
Spaces: 60

Customer Reviews

No reviews for this product
(0)