Fluorescent, ALTO II High Lumen Lamp, T8, 32W, 6500K

Item #: 750012

Cat #: F32T8/HL765/ALTO-30PK

UPC: 046677453794

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, ALTO II High Lumen Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2750, Design Lumens: 2610, CRI: 75, Color Temp: 6500K. Length: 48 in. *Philips Part #453795

Overview

Fluorescent, ALTO II High Lumen Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2750, Design Lumens: 2610, CRI: 75, Color Temp: 6500K. Length: 48 in. *Philips Part #453795
Also known as: 046677453794, F32T8/HL765/ALTO-30PK

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Volts AC: 120
Color Rendering Index (CRI): 75
Lumens: 2610
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Volts AC: 120
Lumens: 2610
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 75
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

5 Overall
(1)
5/5
Sparky - Burien on 01/29/2018
Super bright blue light. Use-rapid germination.
excellent