4' 16.5W T8 LED Lamp, 30K

Item #: 750011

Cat #: 16.5T8/48-3000-IF-10/1

UPC: 046677434861

Sign In or Register to view pricing and more.
### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16-1/2 W, 120-277/347 V, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Lenght: 48 inch, Rated Average Life: 50000 Hours *Philips Part # 43486-0* Mdl#: 9290002880 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 44W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16-1/2 W, 120-277/347 V, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Lenght: 48 inch, Rated Average Life: 50000 Hours *Philips Part # 43486-0* Mdl#: 9290002880 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 44W Equivalent.
Also known as: 046677434861, 16.5T8/48-3000-IF-10/1

Specifications

Lumens: 1800, 2000, 2700
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800, 2000, 2700
Color Rendering Index (CRI): 82
Volts AC: 347
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)