4' 16.5W T8 LED Lamp, 50K

Item #: 750010

Cat #: 16.5T8/48-5000-IF-10/1

UPC: 046677434892

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 43489-4* Mdl#: 9290002883 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 44W Equivalent.
Sign In or Register to view pricing and more.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 43489-4* Mdl#: 9290002883 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 44W Equivalent.
Also known as: 046677434892, 16.5T8/48-5000-IF-10/1

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2150, 2900, 1950
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 2150, 2900, 1950
Volts AC: 347
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)