Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 2 Mag, 3500

Item #: 749999

Cat #: VPL-B0752E-PJ12AA

UPC: 885630575834

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 2 Mag, 3500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0752E-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630575834, VPL-B0752E-PJ12AA

Specifications

Type: Renewable
Class: H, K5
Amps: 50
Type: Renewable
Amps: 50
Class: H, K5

Customer Reviews

No reviews for this product
(0)