Legend Plate, EMERG. STOP, Red Field, 30 mm, Jumbo

Item #: 74998

Cat #: 800T-X504J

UPC: 662073157526

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Jumbo, Red Plate, Gray Text, "EMERG. STOP", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Jumbo, Red Plate, Gray Text, "EMERG. STOP", 30 mm, Type 4/13, Metal
Also known as: 662073157526, 800T-X504J

Specifications

Size: 30 mm
Color: Red/Gray
Type: Jumbo, EMERG. STOP, LegendPlate
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Jumbo, EMERG. STOP, LegendPlate
Material: Aluminum
Color: Red/Gray
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)