Selector Switch, 22.5mm, Maintained, 3 Position, Metal, Knob

Item #: 74994

Cat #: 800FM-SM32

UPC: 662073818038

Documents & Guides
Selector Switch, 3 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SM32 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is maintained. And it is a standard knob orientation black knob. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818038, 800FM-SM32

Specifications

Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black
Type: 3 Position, Selector Switch
Amps: 10
Family / Style: 800F
Type: 3 Position, Selector Switch
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)