Switch, Cable Pull, LifeLine 4 Stainless Steel

Item #: 74988

Cat #: 440E-L13133

UPC: 781180026409

Documents & Guides
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry
Our Bulletin 440E Lifeline™ 4 Cable Pull Switches are microprocessor-based solutions that bring advanced features and diagnostics that help enhance safety and improve productivity. These switches offer features and functions that simplify setup and allow for more efficient maintenance and troubleshooting. Our Lifeline 5 switches are designed for various applications from general material handling to harsh food and beverage environments.
Also known as: 781180026409, 440E-L13133

Specifications

Type: Switch, Cable Pull
Color: Red
Length: 75 m
Type: Switch, Cable Pull
Length: 75 m
Color: Red

Customer Reviews

No reviews for this product
(0)