Legend Plate, 30 mm Push Button, Local - Remote

Item #: 74977

Cat #: 800T-X638

UPC: 662073157601

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-X638 800T 30 MM PUSH-BUTTON LEGEND PLATE

Overview

AB 800T-X638 800T 30 MM PUSH-BUTTON LEGEND PLATE
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X638 from Rockwell Automation® is an 800T accessory. It is a "local / remote" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073157601, 800T-X638

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Family / Style: 800T
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)