8" x 1/2" K-Lath Screw

Item #: 749748

Cat #: KWBK812

UPC: 781002158042

Sign In or Register to view pricing and more.
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 10000. *Dottie Part # 15804.*

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 10000. *Dottie Part # 15804.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002158042, KWBK812

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)