Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NO

Item #: 74965

Cat #: C320KGS1

UPC: 782113413488

Sign In or Register to view pricing and more.
Side Mounted Auxiliary Contact. 1 N.O. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Side Mounted Auxiliary Contact. 1 N.O. Used with NEMA Size 00-2 & IEC Size A-K.
The auxiliary contacts listed below are designed for installation on Freedom Series starters and contactors. Snap-on design facilitates quick, easy installation. These bifurcated design contact blocks, featuring silver cadmium alloy contacts, are well suited for use in very low energy (logic level) circuits.
Also known as: 782113413488, C320KGS1

Specifications

Family / Style: Freedom
Mounting: Side
Amps: 10
Volts DC: 600
Poles: 1
Volts AC: 600
Family / Style: Freedom
Amps: 10
Poles: 1
Mounting: Side
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)