Float Kit, Brass Rod, 2x5', 2 Stops, 1 Stainless Steel Float

Item #: 74947

Cat #: 9049A6

UPC: 78590159704

Float Kit, Brass Rod, 2 x 5 Foot, 2 Stops, 1 Stainless Steel Float, Tapped at Top, for 9036D, 9036G, 9038A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Float Kit, Brass Rod, 2 x 5 Foot, 2 Stops, 1 Stainless Steel Float, Tapped at Top, for 9036D, 9036G, 9038A
Also known as: 78590159704, 9049A6

Specifications

Length: 5 ft
Material: Stainless Steel, Brass
Standards: California Proposition 65
Type: Float Kit
Length: 5 ft
Standards: California Proposition 65
Material: Stainless Steel, Brass
Type: Float Kit

Customer Reviews

No reviews for this product
(0)