Contactor, IEC, 43A, 3P, 240VAC 50/60Hz, Coil, 1NO Auxiliary Contacts

Item #: 749461

Cat #: 100-C43KA10

UPC: 662468629959

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 43 Amp, 3-Pole, 240 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 240 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662468629959, 100-C43KA10

Specifications

Poles: 3
Volts AC Control: 240
Amps: 43
Family / Style: 100-C
Type: IEC Contactor
Poles: 3
Amps: 43
Type: IEC Contactor
Volts AC Control: 240
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)