Switch, Type FG, Brass Rod, 5', Stainless Steel Float, 4 Stops

Item #: 74941

Cat #: 9049A6C

UPC: 785901597063

Switch, Type FG, Brass Rod, 5 Foot, Stainless Steel Float, 4 Stops
Sign In or Register to view pricing and more.

Overview

Switch, Type FG, Brass Rod, 5 Foot, Stainless Steel Float, 4 Stops
Also known as: 785901597063, 9049A6C

Specifications

Type: Switch, Rod/Float
Length: 5 ft
Material: Stainless Steel, Brass
Standards: California Proposition 65
Type: Switch, Rod/Float
Material: Stainless Steel, Brass
Length: 5 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)