Metal Halide Ballast, Pulse Start, 175W, 120-277V

Item #: 74935

Cat #: RBK175MHMTA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Ballast, Pulse Start, Lamp Wattage: 175, 120/208/240/277 Volt, ANSI Code: M57

Overview

Metal Halide Ballast, Pulse Start, Lamp Wattage: 175, 120/208/240/277 Volt, ANSI Code: M57
Also known as: RBK175MHMTA

Specifications

Type: Pulse Start
Wattage: 175
ANSI Code: M57
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M57
Volts AC Range: 120 - 277
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)