Transformer, 15KVA, 480V to 240V Delta, Dry Type

Item #: 74930

Cat #: T3533411S

UPC: 047503733851

Documents & Guides
Transformer, 15KVA 480 Delta - 240 Delta, Dry Type
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, 15KVA 480 Delta - 240 Delta, Dry Type
This three phase, low voltage distribution transformer features ground studs for use with non-metallic conduit. This transformer also features quiet operation with sound levels that are below NEMA standards and the transformer also has an electrostatic shield for enhanced protection.
Also known as: 047503733851, T3533411S

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 240 Delta, 120 Tap
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 240 Delta, 120 Tap
Volt Amps: 15kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)