Sensor Photoelectric, Wide Angle Diffuse, 20 - 132V AC/DC, 1.2VA

Item #: 74926

Cat #: 42SRP-6014

UPC: 662073839231

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Wide Angle Diffuse, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 660 nm LED, Light Source, 2.54 - 380 mm Sensing Distance, 3 meter, 300 Volt Cable

Overview

Sensor Photoelectric, Series 6000, Wide Angle Diffuse, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 660 nm LED, Light Source, 2.54 - 380 mm Sensing Distance, 3 meter, 300 Volt Cable
Also known as: 662073839231, 42SRP-6014

Specifications

Family / Style: 6000
Type: Wide Angle Diffuse, Sensor, Photoelectric
Length: 3 m
Volt Amps: 1.200kVA
Range: 2.540 - 380 mm
Volts AC Range: 20 - 132
Volts DC Range: 20 - 132
Family / Style: 6000
Length: 3 m
Range: 2.540 - 380 mm
Volts DC Range: 20 - 132
Type: Wide Angle Diffuse, Sensor, Photoelectric
Volt Amps: 1.200kVA
Volts AC Range: 20 - 132

Customer Reviews

No reviews for this product
(0)