UNIV GROUND BUSHING, 4"

Item #: 749245

Cat #: UGB-400

UPC: 785592998071

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNIV GROUND BUSHING, 4"

Overview

UNIV GROUND BUSHING, 4"
Also known as: 785592998071, UGB-400

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)