This product has been discontinued.
4' 16.5W T8 LED Lamp, 40K
Item #: 749175
Cat #: 16.5T8/48-4000-IF-10/1
UPC: 046677434885
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677434885, 16.5T8/48-4000-IF-10/1, HBF
Specifications
Lumens: | 2800, 1900, 2100 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Volts AC: | 347 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Lumens: | 2800, 1900, 2100 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 347 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)