Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 36.6m Distance

Item #: 74907

Cat #: 42SRR-6003

UPC: 662073839637

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable

Overview

Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable
Also known as: 662073839637, 42SRR-6003

Specifications

Family / Style: 6000
Type: Transmitted Beam, Sensor, Photoelectric
Length: 3 m
Volts DC Range: 10 - 30
Range: 36.600 m
Family / Style: 6000
Length: 3 m
Range: 36.600 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)