RadioRA 2 Dimmer, 600W, Eggshell

Item #: 749051

Cat #: RRD-6CL-ES

UPC: 784276066471

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Eggshell

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Eggshell
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in eggshell
Also known as: 784276066471, RRD-6CL-ES

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Eggshell
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Eggshell

Customer Reviews

No reviews for this product
(0)