Sensor, Photoelectric, Fixed Focus Diffused, 11-28VDC, 46 mA

Item #: 74893

Cat #: 42SMP-7020

UPC: 662073838432

Sign In or Register to view pricing and more.
Sensor, Photoelectric, Fixed Focus Diffused, 11-28VDC, 46 mASensor, Photoelectric, Fixed Focus Diffused, Red LED 660nm Emitter, NPN Output, 11 - 28 Volt DC, 46 mA, 3 meter, 500 Volt Cable

Overview

Sensor, Photoelectric, Fixed Focus Diffused, 11-28VDC, 46 mASensor, Photoelectric, Fixed Focus Diffused, Red LED 660nm Emitter, NPN Output, 11 - 28 Volt DC, 46 mA, 3 meter, 500 Volt Cable
Also known as: 662073838432, 42SMP-7020

Specifications

Type: Diffuse, Sensor, Photoelectric
Volts DC Range: 28
Length: 3 m
Range: 3 m
Type: Diffuse, Sensor, Photoelectric
Length: 3 m
Volts DC Range: 28
Range: 3 m

Customer Reviews

No reviews for this product
(0)